|
Ferrule LDH20 20mm ST
ERIKS Artikelnr. 13354580
|
|
{"itemTrackPD":{
"item_name": "ferrule ldh20 20mm st",
"item_id": "g1579278053963958",
"material_number": "13354580",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054684706",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Ferrule LDHA20 20mm alu
ERIKS Artikelnr. 13526244
|
100 Stück pro Paket
|
{"itemTrackPD":{
"item_name": "ferrule ldha20 20mm alu",
"item_id": "g1579278053963974",
"material_number": "13526244",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054684706",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Ferrule LDH10 10mm ST
ERIKS Artikelnr. 13354576
|
|
{"itemTrackPD":{
"item_name": "ferrule ldh10 10mm st",
"item_id": "g1579278053963976",
"material_number": "13354576",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054684706",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Ferrule LDH145 14.5mm ST
ERIKS Artikelnr. 13526228
|
100 Stück pro Paket
|
{"itemTrackPD":{
"item_name": "ferrule ldh145 14.5mm st",
"item_id": "g1579278053963995",
"material_number": "13526228",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054684706",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Ferrule LDH195 19,5mm ST
ERIKS Artikelnr. 13338332
|
|
{"itemTrackPD":{
"item_name": "ferrule ldh195 19,5mm st",
"item_id": "g1579278053964018",
"material_number": "13338332",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054684706",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Ferrule LDH265 26.5mm ST
ERIKS Artikelnr. 13526231
|
20 Stück pro Paket
|
{"itemTrackPD":{
"item_name": "ferrule ldh265 26.5mm st",
"item_id": "g1579278053964087",
"material_number": "13526231",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054684706",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Ferrule LDH32 32mm ST
ERIKS Artikelnr. 13338337
|
|
{"itemTrackPD":{
"item_name": "ferrule ldh32 32mm st",
"item_id": "g1579278053964097",
"material_number": "13338337",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054684706",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Ferrule LDHA28 28mm alu
ERIKS Artikelnr. 13526246
|
|
{"itemTrackPD":{
"item_name": "ferrule ldha28 28mm alu",
"item_id": "g1579278053963988",
"material_number": "13526246",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054684706",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Ferrule LDH23 23mm ST
ERIKS Artikelnr. 13338333
|
|
{"itemTrackPD":{
"item_name": "ferrule ldh23 23mm st",
"item_id": "g1579278053963994",
"material_number": "13338333",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054684706",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Ferrule LDH135 13.5mm
ERIKS Artikelnr. 13526224
|
|
{"itemTrackPD":{
"item_name": "ferrule ldh135 13.5mm",
"item_id": "g1579278053964029",
"material_number": "13526224",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054684706",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|