|
Coup. Storz Brass F BSP 2" NA 51
ERIKS Artikelnr. 12936507
|
|
{"itemTrackPD":{
"item_name": "coupl storz brass f bsp 2" na 51",
"item_id": "g1579278045913144",
"material_number": "12936507",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Kupplung Storz Messing Innengewinde BSP 1.1/2" Nockenabstand 81
ERIKS Artikelnr. 11485939
|
|
{"itemTrackPD":{
"item_name": "coupling storz brass female thread bsp 1.1/2" cam distance 81",
"item_id": "gr0000001255234",
"material_number": "11485939",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Kupplung Storz Messing Innengewinde BSP 1.1/2" Nockenabstand 51
ERIKS Artikelnr. 10039414
|
|
{"itemTrackPD":{
"item_name": "coupling storz brass female thread bsp 1.1/2" cam distance 51",
"item_id": "gr0000000185849",
"material_number": "10039414",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Kupplung Storz Messing Innengewinde BSP 1.1/2" Nockenabstand 66
ERIKS Artikelnr. 10039415
|
|
{"itemTrackPD":{
"item_name": "coupling storz brass female thread bsp 1.1/2" cam distance 66",
"item_id": "gr0000000586687",
"material_number": "10039415",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Kupplung Storz Messing 32 Innengewinde BSP 1.1/4" KA 44
ERIKS Artikelnr. 10039416
|
|
{"itemTrackPD":{
"item_name": "coupling storz brass female thread bsp 1.1/4" cam distance 44",
"item_id": "gr0000000188714",
"material_number": "10039416",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0002",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Kupplung Storz Messing Innengewinde BSP 1" Nockenabstand 31
ERIKS Artikelnr. 10039406
|
|
{"itemTrackPD":{
"item_name": "coupling storz brass female thread bsp 1" cam distance 31",
"item_id": "gr0000000582263",
"material_number": "10039406",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0002",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Kupplung Storz Messing 32 Innengewinde BSP 1" KA 44
ERIKS Artikelnr. 10039407
|
|
{"itemTrackPD":{
"item_name": "coupling storz brass female thread bsp 1" cam distance 44",
"item_id": "gr0000000185218",
"material_number": "10039407",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0002",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Kupplung Storz Messing Innengewinde BSP 2.1/2" Nockenabstand 66
ERIKS Artikelnr. 11165184
|
|
{"itemTrackPD":{
"item_name": "coupling storz brass female thread bsp 2.1/2" cam distance 66",
"item_id": "gr0000001253129",
"material_number": "11165184",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0002",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Kupplung Storz Messing 65 Innengewinde BSP 2.1/2" KA 81
ERIKS Artikelnr. 10039417
|
|
{"itemTrackPD":{
"item_name": "coupling storz brass female thread bsp 2.1/2" cam distance 81",
"item_id": "gr0000000245950",
"material_number": "10039417",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0002",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Kupplung Storz Messing 52C Innengewinde BSP 2" KA 66
ERIKS Artikelnr. 10039408
|
|
{"itemTrackPD":{
"item_name": "coupling storz brass female thread bsp 2" cam distance 66",
"item_id": "gr0000000188415",
"material_number": "10039408",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0002",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|