|
LEDUC
Akku-Adapter 066068 2 "-1"
ERIKS Artikelnr. 12590779
Katalog Artikelnr 1: B12590779
|
|
{"itemTrackPD":{
"item_name": "accumulator adaptor 066068 2"-1"",
"item_id": "gr0000001158872",
"material_number": "12590779",
"item_brand": "leduc",
"item_category":"hydraulics",
"item_category2":"accumulators",
"item_category3":"accessories",
"item_category4": "pr4026386266614214",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEDUC
Akku-Adapter 066069 2" - Blind
ERIKS Artikelnr. 12590780
|
|
{"itemTrackPD":{
"item_name": "accumulator adaptor 066069 2"-blind",
"item_id": "gr0000001158883",
"material_number": "12590780",
"item_brand": "leduc",
"item_category":"hydraulics",
"item_category2":"accumulators",
"item_category3":"accessories",
"item_category4": "pr4026386266614214",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEDUC
Akku-Adapter 066074 2 "-3/4"
ERIKS Artikelnr. 12590778
Katalog Artikelnr 1: B12590778
|
|
{"itemTrackPD":{
"item_name": "accumulator adaptor 066074 2"-3/4"",
"item_id": "gr0000001158892",
"material_number": "12590778",
"item_brand": "leduc",
"item_category":"hydraulics",
"item_category2":"accumulators",
"item_category3":"accessories",
"item_category4": "pr4026386266614214",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LEDUC
Akku-Adapter 066305 1.1/4 "-3/4"
ERIKS Artikelnr. 12590776
Katalog Artikelnr 1: B12590776
|
|
{"itemTrackPD":{
"item_name": "accumulator adaptor 066305 1.1/4"-3/4"",
"item_id": "gr0000001158876",
"material_number": "12590776",
"item_brand": "leduc",
"item_category":"hydraulics",
"item_category2":"accumulators",
"item_category3":"accessories",
"item_category4": "pr4026386266614214",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|