|
TRIPLE R
Nebenstromfilter Haus BU-100E 2,0 L/MIN
ERIKS Artikelnr. 12188010
|
|
{"itemTrackPD":{
"item_name": "bypass filter house bu-100e 2,0 l/min",
"item_id": "gr0000001143946",
"material_number": "12188010",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TRIPLE R
Nebenstromfilter Haus BU-200 E 4 L/MIN
ERIKS Artikelnr. 24116501
Katalog Artikelnr 1: B24116501
|
|
{"itemTrackPD":{
"item_name": "bypass filter house bu200e 4 l/min",
"item_id": "gr0000000903236",
"material_number": "24116501",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TRIPLE R
Nebenstromfilter Haus BU-300 E 6 L/MIN
ERIKS Artikelnr. 24116502
Katalog Artikelnr 1: B24116502
|
|
{"itemTrackPD":{
"item_name": "bypass filter house bu300e 6 l/min",
"item_id": "gr0000000905140",
"material_number": "24116502",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TRIPLE R
Nebenstromfilter Haus BU-30E 1,0 L/MIN
ERIKS Artikelnr. 12188009
|
|
{"itemTrackPD":{
"item_name": "bypass filter house bu-30e 1,0 l/min",
"item_id": "gr0000001145321",
"material_number": "12188009",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TRIPLE R
Nebenstromfilter Haus BU-50 1,5 L/MIN
ERIKS Artikelnr. 11318825
|
|
{"itemTrackPD":{
"item_name": "bypass filter house bu-50 1,5 l/min",
"item_id": "gr0000001143633",
"material_number": "11318825",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|