|
KATIMEX
Band für Kabelmax 60m
ERIKS Artikelnr. 14597931
Katalog Artikelnr 1: 54910110
|
|
{"itemTrackPD":{
"item_name": "band for kabelmax 60m",
"item_id": "g1579278039569459",
"material_number": "14597931",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KATIMEX
Band für Kabelmax 80m
ERIKS Artikelnr. 14597932
Katalog Artikelnr 1: 54910115
|
|
{"itemTrackPD":{
"item_name": "band for kabelmax 80m",
"item_id": "g1579278039569641",
"material_number": "14597932",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KATIMEX
Band für Kabelmax und Mini-Max 40m
ERIKS Artikelnr. 14597933
Katalog Artikelnr 1: 54910100
|
|
{"itemTrackPD":{
"item_name": "band for kabelmax and mini-max 40m",
"item_id": "g1579278039569099",
"material_number": "14597933",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KATIMEX
Band für Kati Blitz Compact 20m
ERIKS Artikelnr. 14597924
Katalog Artikelnr 1: 54910055
|
|
{"itemTrackPD":{
"item_name": "band for kati blitz compact 20m",
"item_id": "g1579278039569162",
"material_number": "14597924",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KATIMEX
Band für Kati Blitz Compact 30m
ERIKS Artikelnr. 14597925
Katalog Artikelnr 1: 54910060
|
|
{"itemTrackPD":{
"item_name": "band for kati blitz compact 30m",
"item_id": "g1579278039569260",
"material_number": "14597925",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
KATIMEX
Band für Kati Blitz Compact 50m
ERIKS Artikelnr. 14597926
Katalog Artikelnr 1: 54910065
|
|
{"itemTrackPD":{
"item_name": "band for kati blitz compact 50m",
"item_id": "g1579278039569255",
"material_number": "14597926",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
KATIMEX
Kabelziehstrumpf 12-15mm
ERIKS Artikelnr. 14597941
Katalog Artikelnr 1: 54910165
|
|
{"itemTrackPD":{
"item_name": "cable pulling strip 12-15mm",
"item_id": "g1579278039569841",
"material_number": "14597941",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
KATIMEX
Kabelziehstrumpf 4-6mm
ERIKS Artikelnr. 14597942
Katalog Artikelnr 1: 54910150
|
|
{"itemTrackPD":{
"item_name": "cable pulling strip 4-6mm",
"item_id": "g1579278039569898",
"material_number": "14597942",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
KATIMEX
Kabelziehstrumpf 6-9mm
ERIKS Artikelnr. 14597943
Katalog Artikelnr 1: 54910155
|
|
{"itemTrackPD":{
"item_name": "cable pulling strip 6-9mm",
"item_id": "g1579278039569996",
"material_number": "14597943",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
KATIMEX
Kabelziehstrumpf 9-12mm
ERIKS Artikelnr. 14597944
Katalog Artikelnr 1: 54910160
|
|
{"itemTrackPD":{
"item_name": "cable pulling strip 9-12mm",
"item_id": "g1579278039569980",
"material_number": "14597944",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|