FETRA
Zurrgurt Für alle Typen geeignet
ERIKS Artikelnr. 23479617
Katalog Artikelnr 1: 11047
{"itemTrackPD":{
"item_name": "fetra 11047 - clamping band suitable for all trucks",
"item_id": "gr0000000875704",
"material_number": "23479617",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FETRA
Schutzleiste aus Kunststoffprofil um den Grundrahmen.
ERIKS Artikelnr. 23479710
Katalog Artikelnr 1: 1289
Katalog Artikelnr 2: 8502331702
{"itemTrackPD":{
"item_name": "fetra 1289 - protective edge of plastic profile for perimeter of base frame.",
"item_id": "gr0000000887829",
"material_number": "23479710",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FETRA
Schreibtafel DIN A4, aus Holz
ERIKS Artikelnr. 23479711
Katalog Artikelnr 1: 1290
Katalog Artikelnr 2: 8502193241
{"itemTrackPD":{
"item_name": "fetra 1290 - clip board din a4, made of wood",
"item_id": "gr0000000880806",
"material_number": "23479711",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FETRA
Drahtkorb 600 x 140 x 200 mm
ERIKS Artikelnr. 23479712
Katalog Artikelnr 1: 1291
Katalog Artikelnr 2: 8502331703
{"itemTrackPD":{
"item_name": "fetra 1291 - wire basketl x d x h: 600 x 140 x 200 mm",
"item_id": "gr0000000887059",
"material_number": "23479712",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FETRA
Pfandschloss für 1-Euro-Münzen
ERIKS Artikelnr. 23480182
Katalog Artikelnr 1: 2910
{"itemTrackPD":{
"item_name": "fetra 2910 - deposit locks suitable for 1 euro coins.",
"item_id": "gr0000000882298",
"material_number": "23480182",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
FETRA
Wandanschlusskette für Pfandschloss, 1,20 m lang
ERIKS Artikelnr. 23480184
Katalog Artikelnr 1: 2913
{"itemTrackPD":{
"item_name": "fetra 2913 - chain for deposit lock, length 1.20 m.",
"item_id": "gr0000000875207",
"material_number": "23480184",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
FETRA
Materialkasten 250 x 150 x 80 mm - L x B x H = 250 x 150 x 80 mm; Tragkraft 25 kg
ERIKS Artikelnr. 23479722
Katalog Artikelnr 1: 1306
{"itemTrackPD":{
"item_name": "material box 250 x 150 x 80 mm - l x w x h, 250 x 150 x 80 mm, capacity 25 kg",
"item_id": "gr0000000875429",
"material_number": "23479722",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
FETRA
Sichtlagerkasten 300 x 230 x 150 mm - Polypropylen blau; L x B x H = 300 x 230 x 150 mm
ERIKS Artikelnr. 23479723
Katalog Artikelnr 1: 1307
{"itemTrackPD":{
"item_name": "open stonage box 300 x 230 x 150 mm - polypropylene blue, l x w x h 300 x 230 x 150 mm",
"item_id": "gr0000000878931",
"material_number": "23479723",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
FETRA
Dornträger 200 mm lang D 10 mm - 10 mm Ø
ERIKS Artikelnr. 23479726
Katalog Artikelnr 1: 1310
{"itemTrackPD":{
"item_name": "thorn bracket 200 mm long d 10 mm - 10 mm ø",
"item_id": "gr0000000894358",
"material_number": "23479726",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
FETRA
4 Laufrollen - 125 mm - Aufpreis
ERIKS Artikelnr. 23479705
Katalog Artikelnr 1: 1288/125
Katalog Artikelnr 2: 8502193239
{"itemTrackPD":{
"item_name": "meerprijs 4 zwenkwielen dia 125",
"item_id": "gr0000000542974",
"material_number": "23479705",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0063",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}