FETRA
Stahlrohrkarre B1125L - 200 kg, Höhe 1150 mm
ERIKS Artikelnr. 23480693
Katalog Artikelnr 1: B1125L
Katalog Artikelnr 2: 8501203649
{"itemTrackPD":{
"item_name": "tubular steel truck b1125l - 200 kg, height 1150 mm",
"item_id": "gr0000000895415",
"material_number": "23480693",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0043",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FETRA
Stahlrohrkarre B1116L - 250kg, Höhe 1150 mm, breite Schaufel
ERIKS Artikelnr. 23480691
Katalog Artikelnr 1: B1116L
Katalog Artikelnr 2: 8503066519
{"itemTrackPD":{
"item_name": "tubular steel truck b1116l - 250kg, height 1150 mm, large blade",
"item_id": "gr0000000885823",
"material_number": "23480691",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0043",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FETRA
Stahlrohrkarre B1115L - 250 kg, Höhe 1150 mm
ERIKS Artikelnr. 23480688
Katalog Artikelnr 1: B1115L
Katalog Artikelnr 2: 8501203648
{"itemTrackPD":{
"item_name": "tubular steel truck b1115l - 250 kg, height 1150 mm",
"item_id": "gr0000000887422",
"material_number": "23480688",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0043",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FETRA
Stahlrohrkarre B1330L - 300 kg, Höhe 1300 mm, mit Kunststoff-Gleitkufen
ERIKS Artikelnr. 23480705
Katalog Artikelnr 1: B1330L
Katalog Artikelnr 2: 8501203656
{"itemTrackPD":{
"item_name": "tubular steel truck b1330l - 300 kg, height 1300 mm, with plastic skids",
"item_id": "gr0000000889012",
"material_number": "23480705",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0043",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FETRA
Stahlrohrkarre B1331L - 300 kg, Höhe 1300 mm, breite Schaufel, mit Kunststoff-Gleitkufen
ERIKS Artikelnr. 23480707
Katalog Artikelnr 1: B1331L
Katalog Artikelnr 2: 8503066528
{"itemTrackPD":{
"item_name": "tubular steel truck b1331l - 300 kg, height 1300 mm, large blade, with plastic skids",
"item_id": "gr0000000887149",
"material_number": "23480707",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0043",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
FETRA
Stahlrohrkarre B1326L - 300 kg, Höhe 1300 mm, breite Schaufel
ERIKS Artikelnr. 23480703
Katalog Artikelnr 1: B1326L
Katalog Artikelnr 2: 8503066526
{"itemTrackPD":{
"item_name": "tubular steel truck b1326l - 300 kg, height 1300 mm, large blade",
"item_id": "gr0000000877048",
"material_number": "23480703",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0043",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
FETRA
Steekwagen B 1216 480x300 rubber band rubber 250 x 60 mm
ERIKS Artikelnr. 23480697
Katalog Artikelnr 1: B1216
{"itemTrackPD":{
"item_name": "steekwagen b 1216 480x300 rubber band rubber 250 x 60 mm",
"item_id": "gr0000000880610",
"material_number": "23480697",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0043",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
FETRA
Steekwagen B 1115 400x150 rubber band banden 250 x 60 mm
ERIKS Artikelnr. 23480687
Katalog Artikelnr 1: B1115
{"itemTrackPD":{
"item_name": "steekwagen b 1115 400x150 rubber band banden 250 x 60 mm",
"item_id": "gr0000000880977",
"material_number": "23480687",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0043",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
FETRA
Steekwagen B 1326 480x300 rubber band rubber 250 x 60 mm
ERIKS Artikelnr. 23480702
Katalog Artikelnr 1: B1326
{"itemTrackPD":{
"item_name": "steekwagen b 1326 480x300 rubber band rubber 250 x 60 mm",
"item_id": "gr0000000889204",
"material_number": "23480702",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0043",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
FETRA
Steekwagen B 1331 480x300 rubber band rubber 250 x 60 mm
ERIKS Artikelnr. 23480706
Katalog Artikelnr 1: B1331
{"itemTrackPD":{
"item_name": "steekwagen b 1331 480x300 rubber band rubber 250 x 60 mm",
"item_id": "gr0000000890594",
"material_number": "23480706",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0043",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}