|
BRADY
Kleine Kugelhahnabsperrung, Gelb, Klein, 12.70 - 63.50 mm, Gelb, 7.95 mm
ERIKS Artikelnr. 12473888
Katalog Artikelnr 1: 805849
|
|
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, yellow, 7.95 mm",
"item_id": "g1579278044208243",
"material_number": "12473888",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Große Kugelhahnabsperrung, Grün, Groß, 50.80 - 203.20 mm, Grün, 7.24 mm
ERIKS Artikelnr. 14624360
|
|
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 50.80 - 203.20 mm, green, 7.24 mm",
"item_id": "g1579278071880352",
"material_number": "14624360",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Kleine Kugelhahnabsperrung, Blau, Klein, 12.70 - 63.50 mm, Blau, 7.95 mm
ERIKS Artikelnr. 14624359
|
|
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, blue, 7.95 mm",
"item_id": "g1579278071880470",
"material_number": "14624359",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pk",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Große Verriegelungsvorrichtung, Groß, 50.80 - 203.20 mm, Rot, 7.24 mm
ERIKS Artikelnr. 23590921
Katalog Artikelnr 1: 800111
Katalog Artikelnr 2: PPE0084406
|
|
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 50.80 - 203.20 mm, red, 7.24 mm",
"item_id": "gr0000000866994",
"material_number": "23590921",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BRADY
Prinzing Kugelventil-Absperrung, 12.70 - 63.50 mm, Rot, 7.95 mm
ERIKS Artikelnr. 23590919
Katalog Artikelnr 1: 800110
Katalog Artikelnr 2: PPE0084405
|
|
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, red, 7.95 mm",
"item_id": "gr0000000856640",
"material_number": "23590919",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|