BRADY
SAFELEX Universelle Kabelverriegelung - beschichtetes Stahlkabel, 5 m, Schwarz, Rot, Stahl, 4.57 m
ERIKS Artikelnr. 12699438
Katalog Artikelnr 1: 145551
{"itemTrackPD":{
"item_name": "safelex universal cable lockout device - 5 m sheathed steel cable, black, red, steel, 4.57 m",
"item_id": "g1579278044208270",
"material_number": "12699438",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BRADY
SAFELEX Universelle Kabelverriegelung - beschichtetes Stahlkabel, 2 m, Schwarz, Rot, Stahl, 1.83 m
ERIKS Artikelnr. 12699435
Katalog Artikelnr 1: 145553
{"itemTrackPD":{
"item_name": "safelex universal cable lockout device - 2 m sheathed steel cable, black, red, steel, 1.83 m",
"item_id": "g1579278044208321",
"material_number": "12699435",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BRADY
Kabelverriegelungssystem + 1,8 m Kabel, Rot, Stahl, 1.83 m
ERIKS Artikelnr. 12080911
Katalog Artikelnr 1: 800112
{"itemTrackPD":{
"item_name": "cable lockout device + 1.8 m cable, red, steel, 1.83 m",
"item_id": "g1579278044208364",
"material_number": "12080911",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BRADY
Zusätzliches Kabel, 1,8 m, Rot, 4,76 mm (∅) x 1,83 m (L)
ERIKS Artikelnr. 12114418
Katalog Artikelnr 1: 800113
{"itemTrackPD":{
"item_name": "additional cable 1.8 m, red, 4,76 mm (dia) x 1,83 m (l)",
"item_id": "g1579278044208455",
"material_number": "12114418",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BRADY
SAFELEX Universelle Kabelverriegelung - beschichtetes Stahlkabel, 3 m, Schwarz, Rot, Stahl, 3.05 m
ERIKS Artikelnr. 12699436
Katalog Artikelnr 1: 145552
{"itemTrackPD":{
"item_name": "safelex universal cable lockout device - 3 m sheathed steel cable, black, red, steel, 3.05 m",
"item_id": "g1579278044208520",
"material_number": "12699436",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
BRADY
Original-Kabelverriegelung, Blau, Stahl, 1.83 m
ERIKS Artikelnr. 13361265
{"itemTrackPD":{
"item_name": "original cable lockout, blue, steel, 1.83 m",
"item_id": "g1579278044208538",
"material_number": "13361265",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pk",
"index": "6",
"quantity": ""
}
}
BRADY
Original-Kabelverriegelung, Gelb, Stahl, 1.83 m
ERIKS Artikelnr. 13410918
{"itemTrackPD":{
"item_name": "original cable lockout, yellow, steel, 1.83 m",
"item_id": "g1579278044208602",
"material_number": "13410918",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pk",
"index": "7",
"quantity": ""
}
}
BRADY
SAFELEX Universelle Kabelverriegelung - Nylonkabel, 3 m, Schwarz, Rot, Nylon, 3.05 m
ERIKS Artikelnr. 13425810
{"itemTrackPD":{
"item_name": "safelex universal cable lockout device - 3 m nylon cable, black, red, nylon, 3.05 m",
"item_id": "g1579278046742079",
"material_number": "13425810",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pk",
"index": "8",
"quantity": ""
}
}
BRADY
SAFELEX Universelle Kabelverriegelung - Nylonkabel, 2 m, Schwarz, Rot, Nylon, 1.83 m
ERIKS Artikelnr. 13425808
{"itemTrackPD":{
"item_name": "safelex universal cable lockout device - 2 m nylon cable, black, red, nylon, 1.83 m",
"item_id": "g1579278046742265",
"material_number": "13425808",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pk",
"index": "9",
"quantity": ""
}
}
BRADY
Allzweck-Kabelverriegelungssystem mit ummanteltem Stahlkabel, 2,44 m, Grün, PVC-beschichteter Stahl, 2.44 m
ERIKS Artikelnr. 14541705
{"itemTrackPD":{
"item_name": "all purpose cable lockout with sheathed steel cable - 2.44 m, green, pvc coated steel, 2.44 m",
"item_id": "g1579278071880372",
"material_number": "14541705",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}