|
Protection de tuyau DI 21mm, rouge
Numéro d`article ERIKS: 13626186
|
|
{"itemTrackPD":{
"item_name": "rubber hose protection i.d. 21mm, red",
"item_id": "g110592327498243",
"material_number": "13626186",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"protection hoses",
"item_category3":"",
"item_category4": "pr110592327499596",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Protection de tuyau DI 21mm, bleu
Numéro d`article ERIKS: 13561377
|
|
{"itemTrackPD":{
"item_name": "rubber hose protection i.d. 21mm, blue",
"item_id": "g1579278045934743",
"material_number": "13561377",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"protection hoses",
"item_category3":"",
"item_category4": "pr110592327499596",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Protection de tuyau DI 23mm, jaune
Numéro d`article ERIKS: 13626188
|
|
{"itemTrackPD":{
"item_name": "rubber hose protection i.d. 23mm, yellow",
"item_id": "g110592327498238",
"material_number": "13626188",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"protection hoses",
"item_category3":"",
"item_category4": "pr110592327499596",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Protection de tuyau DI 23mm, vert
Numéro d`article ERIKS: 13626187
|
|
{"itemTrackPD":{
"item_name": "rubber hose protection i.d. 23mm, green",
"item_id": "g110592327498249",
"material_number": "13626187",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"protection hoses",
"item_category3":"",
"item_category4": "pr110592327499596",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Protection de tuyau DI 23mm, bleu
Numéro d`article ERIKS: 12337392
|
|
{"itemTrackPD":{
"item_name": "rubber hose protection i.d. 23mm, blue",
"item_id": "g1579278045934642",
"material_number": "12337392",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"protection hoses",
"item_category3":"",
"item_category4": "pr110592327499596",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Protection de tuyau DI 23mm, rouge
Numéro d`article ERIKS: 13338622
|
|
{"itemTrackPD":{
"item_name": "rubber hose protection i.d. 23mm, red",
"item_id": "g1579278045934724",
"material_number": "13338622",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"protection hoses",
"item_category3":"",
"item_category4": "pr110592327499596",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Protection de tuyau DI 31mm, bleu
Numéro d`article ERIKS: 13626189
|
|
{"itemTrackPD":{
"item_name": "rubber hose protection i.d. 31mm, blue",
"item_id": "g110592327498252",
"material_number": "13626189",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"protection hoses",
"item_category3":"",
"item_category4": "pr110592327499596",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Protection de tuyau DI 31mm, rouge
Numéro d`article ERIKS: 13626190
|
|
{"itemTrackPD":{
"item_name": "rubber hose protection i.d. 31mm, red",
"item_id": "g110592327498237",
"material_number": "13626190",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"protection hoses",
"item_category3":"",
"item_category4": "pr110592327499596",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Protection de tuyau DI 31mm, vert
Numéro d`article ERIKS: 13627909
|
|
{"itemTrackPD":{
"item_name": "rubber hose protection i.d. 31mm, green",
"item_id": "g110592327893487",
"material_number": "13627909",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"protection hoses",
"item_category3":"",
"item_category4": "pr110592327499596",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Protection de tuyau DI 31mm, jaune
Numéro d`article ERIKS: 13626191
|
|
{"itemTrackPD":{
"item_name": "rubber hose protection i.d. 31mm, yellow",
"item_id": "g110592327498247",
"material_number": "13626191",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"protection hoses",
"item_category3":"",
"item_category4": "pr110592327499596",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|