VDL
Coude 90° PP/EPDM 7.22.016 16x3/8"M PN 16
Numéro d`article ERIKS: 13538405
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.22.016 16x3/8"m pn 16",
"item_id": "g2934459602502591",
"material_number": "13538405",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162610",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
VDL
Coude 90° PP/EPDM 7.22.017 16x1/2"M PN 16
Numéro d`article ERIKS: 13538406
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.22.017 16x1/2"m pn 16",
"item_id": "g2934459602502644",
"material_number": "13538406",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162610",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
VDL
Coude 90° PP/EPDM 7.22.020 20x1/2"M PN 16
Numéro d`article ERIKS: 13538407
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.22.020 20x1/2"m pn 16",
"item_id": "g2934459602502744",
"material_number": "13538407",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162610",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
VDL
Coude 90° PP/EPDM 7.22.021 20x3/4"M PN 16
Numéro d`article ERIKS: 13538408
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.22.021 20x3/4"m pn 16",
"item_id": "g2934459602502627",
"material_number": "13538408",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162610",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
VDL
Coude 90° PP/EPDM 7.22.024 25x1/2"M PN 16
Numéro d`article ERIKS: 13538409
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.22.024 25x1/2"m pn 16",
"item_id": "g2934459602502780",
"material_number": "13538409",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162610",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
VDL
Coude 90° PP/EPDM 7.22.025 25x3/4"M PN 16
Numéro d`article ERIKS: 13538410
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.22.025 25x3/4"m pn 16",
"item_id": "g2934459602502736",
"material_number": "13538410",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162610",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
VDL
Coude 90° PP/EPDM 7.22.026 25x1"M PN 16
Numéro d`article ERIKS: 13538411
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.22.026 25x1"m pn 16",
"item_id": "g2934459602502722",
"material_number": "13538411",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162610",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
VDL
Coude 90° PP/EPDM 7.22.032 32x1"M PN 16
Numéro d`article ERIKS: 13538412
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.22.032 32x1"m pn 16",
"item_id": "g2934459602502708",
"material_number": "13538412",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162610",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
VDL
Coude 90° PP/EPDM 7.22.03 32x1.1/4"M PN 16
Numéro d`article ERIKS: 13538413
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.22.03 32x1.1/4"m pn 16",
"item_id": "g2934459602502623",
"material_number": "13538413",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162610",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
VDL
Coude 90° PP/EPDM 7.22.040 40x1.1/4"M PN 16
Numéro d`article ERIKS: 13538414
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.22.040 40x1.1/4"m pn 16",
"item_id": "g2934459602502675",
"material_number": "13538414",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162610",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}