|
VDL
Coude 90° PP/EPDM 7.24.016 16x3/8"F PN 10
Numéro d`article ERIKS: 13538422
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.24.016 16x3/8"f pn 10",
"item_id": "g2934459602502588",
"material_number": "13538422",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162611",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VDL
Coude 90° PP/EPDM 7.24.017 16x1/2"F PN 10
Numéro d`article ERIKS: 13538423
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.24.017 16x1/2"f pn 10",
"item_id": "g2934459602502739",
"material_number": "13538423",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162611",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VDL
Coude 90° PP/EPDM 7.24.020 20x1/2"F PN 10
Numéro d`article ERIKS: 13538424
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.24.020 20x1/2"f pn 10",
"item_id": "g2934459602502647",
"material_number": "13538424",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162611",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VDL
Coude 90° PP/EPDM 7.24.021 20x3/4"F PN 10
Numéro d`article ERIKS: 13538425
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.24.021 20x3/4"f pn 10",
"item_id": "g2934459602502631",
"material_number": "13538425",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162611",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VDL
Coude 90° PP/EPDM 7.24.024 25x1/2"F PN 10
Numéro d`article ERIKS: 13538426
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.24.024 25x1/2"f pn 10",
"item_id": "g2934459602502716",
"material_number": "13538426",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162611",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
VDL
Coude 90° PP/EPDM 7.24.025 25x3/4"F PN 10
Numéro d`article ERIKS: 13538427
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.24.025 25x3/4"f pn 10",
"item_id": "g2934459602502692",
"material_number": "13538427",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162611",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
VDL
Coude 90° PP/EPDM 7.24.026 25x1"F PN 10
Numéro d`article ERIKS: 13538428
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.24.026 25x1"f pn 10",
"item_id": "g2934459602502597",
"material_number": "13538428",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162611",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
VDL
Coude 90° PP/EPDM 7.24.032 32x1"F PN 10
Numéro d`article ERIKS: 13538429
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.24.032 32x1"f pn 10",
"item_id": "g2934459602502663",
"material_number": "13538429",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162611",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
VDL
Coude 90° PP/EPDM 7.24.033 32x1.1/4"F PN 10
Numéro d`article ERIKS: 13538430
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.24.033 32x1.1/4"f pn 10",
"item_id": "g2934459602502645",
"material_number": "13538430",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162611",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
VDL
Coude 90° PP/EPDM 7.24.040 40x1.1/4"F PN 10
Numéro d`article ERIKS: 13538431
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp/epdm 7.24.040 40x1.1/4"f pn 10",
"item_id": "g2934459602502634",
"material_number": "13538431",
"item_brand": "vdl",
"item_category":"piping (plastics)",
"item_category2":"pipe inserts and fittings",
"item_category3":"push-in fittings",
"item_category4": "pr3177418601162611",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|