|
ARMAFLEX
Colle contact Armaflex 520 0,25 L
Numéro d`article ERIKS: 10020498
|
|
{"itemTrackPD":{
"item_name": "contact glue 520 0,25 l",
"item_id": "gr0000000557234",
"material_number": "10020498",
"item_brand": "armaflex",
"item_category":"insulation materials",
"item_category2":"armaflex installation accessories",
"item_category3":"",
"item_category4": "pr_ec011607_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ARMAFLEX
Colle contact Armaflex 520 2,5 L
Numéro d`article ERIKS: 10020500
|
|
{"itemTrackPD":{
"item_name": "contact glue 520 2,5 l",
"item_id": "gr0000000558897",
"material_number": "10020500",
"item_brand": "armaflex",
"item_category":"insulation materials",
"item_category2":"armaflex installation accessories",
"item_category3":"",
"item_category4": "pr_ec011607_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ARMAFLEX
Contact colle Armaflex 520 0,5 L
Numéro d`article ERIKS: 10020499
|
|
{"itemTrackPD":{
"item_name": "contactglue armaflex 520 0,5 l",
"item_id": "gr0000000553001",
"material_number": "10020499",
"item_brand": "armaflex",
"item_category":"insulation materials",
"item_category2":"armaflex installation accessories",
"item_category3":"",
"item_category4": "pr_ec011607_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ARMAFLEX
Contact colle Armaflex 520 1 L
Numéro d`article ERIKS: 10020497
|
|
{"itemTrackPD":{
"item_name": "contactglue armaflex 520 1 l",
"item_id": "gr0000000555371",
"material_number": "10020497",
"item_brand": "armaflex",
"item_category":"insulation materials",
"item_category2":"armaflex installation accessories",
"item_category3":"",
"item_category4": "pr_ec011607_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|