|
ECON®
Ecrou aveugle fig. 12572 inox/EPDM EC1935 compris la chaîne et le bouton 1/2"/DN15
Numéro d`article ERIKS: 12695329
|
|
{"itemTrackPD":{
"item_name": "blindnut fig. 12572 stainless steel/epdm ec1935 including chain and knob 1/2"/dn15",
"item_id": "g51836777491",
"material_number": "12695329",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"auxiliary flow products",
"item_category4": "pr1450949389665",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Ecrou aveugle + chainette 12572 304 DN25- 1"
Numéro d`article ERIKS: 12682383
|
|
{"itemTrackPD":{
"item_name": "blindnut + chain 12572 304 dn25- 1"",
"item_id": "gr0000001436837",
"material_number": "12682383",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"auxiliary flow products",
"item_category4": "pr1450949389665",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Ecrou aveugle fig. 12572 inox/EPDM EC1935 compris la chaîne et le bouton 1.1/4"/DN32
Numéro d`article ERIKS: 12695332
|
|
{"itemTrackPD":{
"item_name": "blindnut fig. 12572 stainless steel/epdm ec1935 including chain and knob 1.1/4"/dn32",
"item_id": "g51836777569",
"material_number": "12695332",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"auxiliary flow products",
"item_category4": "pr1450949389665",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Ecrou aveugle fig. 12572 inox/EPDM EC1935 compris la chaîne et le bouton 4"/DN100
Numéro d`article ERIKS: 12695338
|
|
{"itemTrackPD":{
"item_name": "blindnut fig. 12572 stainless steel/epdm ec1935 including chain and knob 4"/dn100",
"item_id": "g51836777515",
"material_number": "12695338",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"auxiliary flow products",
"item_category4": "pr1450949389665",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ECON®
Ecrou aveugle fig. 12572 inox/NBR EC1935 compris la chaîne et le bouton 6"/DN150
Numéro d`article ERIKS: 12695352
|
|
{"itemTrackPD":{
"item_name": "blindnut fig. 12572 stainless steel/nbr ec1935 including chain and knob 6"/dn150",
"item_id": "g51836777434",
"material_number": "12695352",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"auxiliary flow products",
"item_category4": "pr1450949389665",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|